Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MILWAUKEE

Stand,Drill Press

  • Item # 6Z362
  • My Part #
  • Mfr. Model # 4203
  • Catalog Page # N/A
  • UNSPSC # 23101502
Stand,Drill Press close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,408.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This drill press base is designed for use with Milwaukee magnetic drill presses.

View More

Technical Specs

  • Item Magnetic Drill Press Base
  • Stand Type Adjustable
  • Adjustments 20 Degrees Left-Right
  • Length 11"
  • Height 17-1/4"
  • Width 4-1/4"
  • Weight 49 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Stand,Drill Press is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Best on market Used for drilling holes in high strength frame (120PSI) on my trucks.Precision is incredible, thanks for adjustment on base. Made probably 1000 holes diameter vary from 1/2 to 2 inch diameter. Used with drill bits, rimmers and hole-saws. Weight comes with quality. So it is heavy, but I guess if you are considering this tool 70lb is not problem for you. You will never regret about this.
Date published: 2015-04-18
Rated 5 out of 5 by from Great drilling unit This drill press saves me time and money in the field.
Date published: 2013-10-13
Rated 5 out of 5 by from Great tool This Drill lets me get the job done fast and make more money.
Date published: 2013-10-13
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_6Z362, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.