Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MILWAUKEE

Screwdriver Set, Rubber, Number of Pieces: 6

  • Item # 19MU81
  • My Part #
  • Mfr. Model # 48-22-2006
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver Set, Rubber, Number of Pieces: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted
  • Handle Material Rubber
  • Includes Demolition Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic with Tip ID on End
  • Number of Pieces 6
  • Shank Shape Hex
  • Shank Material Steel
  • Finish Polished, Black Oxide Tips
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms