Skip Content

ST
MILWAUKEE

Scissors, Multipurpose, Offset, Ambidextrous, Chrome Plated Steel, Length of Cut: 4-1/2"

  • Item # 32ZU73
  • My Part #
  • Mfr. Model # 48-22-4040
  • Catalog Page # N/A
  • UNSPSC # 44121618
Multipurpose,Scissors,Offset close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Primary Application Multipurpose
  • Item Scissors
  • Left/Right Hand Ambidextrous
  • Handle Style Offset
  • Overall Length 10"
  • Length of Cut 4-1/2"
  • Blade Material Chrome Plated Steel
  • Tip Shape Blunt
  • Cutting Edge Serrated
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Handle Material Full Steel Inner Loops, Impact Resistant Polymer and Overmold
  • Handle Color Red/Black
  • Features Bolt Lock Technology Prevents Blades From Loosening, Ruler Markings on Blade for Added Precision
  • Application Multipurpose
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Scissors, Multipurpose, Offset, Ambidextrous, Chrome Plated Steel, Length of Cut: 4-1/2 In is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Such a good pair of scissors, my wife stole them. I purchased these for cutting printmaking paper and canvas. My wife stole them for crafting, soap making and kitchen uses. I gladly bought a 2nd pair.
Date published: 2016-10-05
Rated 4 out of 5 by from 4040 offset scissors i cut alot of rubber 1/8 and up
Date published: 2014-10-28
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_32ZU73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.