Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Router Kit, 1-3/4 Max HP

  • Item# 38D246
  • Mfr. Model# 5615-21
  • Catalog Page# N/A
  • UNSPSC# 27112707
Router Kit,1-3/4 Max HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Kit
  • HP 1-3/4
  • Amps 11
  • Voltage 120
  • No Load RPM 24000
  • Power Source Corded
  • Tool Length (In.) 8-1/2
  • Base Size (In.) 6
  • Tool Weight (Lb.) 8.8 lb.
  • Cord 8 ft.
  • Switch Rocker
  • Handle Bodygrip
  • Features Exclusive Design, 1-3/4 Max Hp, 11 Amp, 24,000 Rpm Milwaukee Motor, Exclusive Linear Depth Adjustment System, Impact-resistant Carrying Case With Integral Routerstation
  • Includes 1-3/4 Max HP Router, (2) 1-1/8 In Collet Wrenches, 1/2 In Collet, 1/4 In Collet, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Oustanding in every way This has become my go-to router. I built my kitchen cabinets and furniture from scratch and this tool was a godsend. The power and balance are excellent, but it is the Body-Grip design that separates this tool from other premium routers. One hand operation of a full-sized router is a huge deal for me when it come to renovation projects. June 11, 2016
  • 2016-07-27 T21:02:43.148-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38D246, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.