Skip Content

WV
MILWAUKEE

Right Metal Cutting Snip, 10", 18 Mild/22 Stainless Steel

  • Item # 20UJ34
  • My Part #
  • Mfr. Model # 48-22-4022
  • Catalog Page # N/A
  • UNSPSC # 27111519
Multipurpose Snips,Right,10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Item Metal Cutting Snip
  • Cutting Action Right
  • Nominal Tool Length 10"
  • Overall Length 10"
  • Cutting Length 1-1/2"
  • Handle Color Black/Green/Red
  • Metal Gauge 18 Mild/22 Stainless Steel
  • Cutting Edge Serrated
  • Safety Latch Yes
  • Handle Design Ergonomic
  • Material Forged Alloy Steel, Hard Chrome Plated Blades
  • Features Flush Bolt Design - Won't Hang Up on Material. Rust Protection - Hard Chrome Plated Blades Increases Tool Life By Reducing Corrosion.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.