Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Right Angle Polisher, 7 In, RPM 0-2800

  • Item# 1Y086
  • Mfr. Model# 5540
  • Catalog Page# 743
  • UNSPSC# 23101510
Right Angle Polisher,7 In,RPM 0-2800 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $280.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This right-angle polisher is designed for cleaning and polishing vehicles, glass products, medical equipment, precision instruments, precious metals, and copper. It includes a rubber backing pad and side handle.

View More

Technical Specs

  • Item Electric Right Angle Polisher
  • Size 7
  • No Load RPM 0 to 1750
  • Amps 11.0
  • Spindle Thread Size 5/8"-11
  • Corded/Cordless Corded
  • Cord 10 ft. 2-Conductor
  • Features Self-Stopping Brush System and Spindle Lock
  • Bearings Ball and Roller
  • Tool Length 16-1/2"
  • Tool Weight 8.8 lbs.
  • Handle Design Rat Tail
  • Speed Type Variable
  • Switch Type Trigger
  • Includes 7" Rubber Backing Pad, Disc Nut, Side Handle
  • Pad Size 7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.