Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

11-Amp Trigger-Switch Angle Grinder with 4-1/2" Wheel Dia.

  • Item # 6MRR6
  • Mfr. Model # 6121-30
  • Catalog Page # 740
  • UNSPSC # 27112704
11-Amp Trigger-Switch Angle Grinder with 4-1/2" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $177.00 / each
Get This Price

$136.84

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

11A 4-1/2” Small Angle Grinder (Trigger Grip, Lock-On) from Milwaukee® has a 1400 MWO motor for maximum performance and durability. Overload protection maximizes motor life. Electronic clutch extends the grinder’s life and helps prevents bind-up. Line Lock-Out prevents automatic start-up after power loss. Soft Start allows maximum control at star-up. Tool-free design allows you to easily change all accessories, including hubbed product, without a wrench. Tool-free, burst-resistant adjustable guard allows you to make quick guard installations and adjustments. Advanced airflow system maximizes airflow and reduces debris ingress, improving motor life and performance. Debris baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents. External brush doors reduce service time by providing easy access to brushes. Trigger grip handle provides better control, reach, and leverage.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 11
  • No Load RPM 11,000
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 15-19/32"
  • Tool Weight 5.4 lb.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 8.0 ft.
  • Number of Conductors 2
  • Features Tool-Free Guard Change, Advanced Airflow System
  • Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.