Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Power Head Screwdriver Bit Retainer Type : Magnetic

  • Item# 3ZX08
  • Mfr. Model# 48-32-2100
  • Catalog Page# N/A
  • UNSPSC# 27112814
Power Head Screwdriver Bit Retainer Type : Magnetic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $42.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Head Screwdriver
  • For Use With Mfr. No. 6538-1, 6540-1, 6545-6, 6546-6, 6547-1, 6547-22
  • Fastening Tool Material Die Cast Metal
  • Drive Size 1/4"
  • Overall Bit Length 5-1/2"
  • Bit Retainer Type Magnetic
  • Hex Shank Size 1/4"
  • Shank Style Hex
  • Fastening Tool Item Power Head Screwdriver
  • Impact Rated No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Power Head Screwdriver,Mfr. No. 6538-1 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Better than Flex Drill head rotates to give any number of angles of attack. Really helped during my project as the 6 screws i was installing were at different angles but in a really tight location. a 90 degree would have worked but this adapter just fit really well in a laa locations. Tight gear teath give positive control driving screws/fastners. Tried 2 flex extensions and both broke during very lightweight screw install. This adapter took less time to use and worked extremely well. I'm going to buy a second -- to loan out. I don't want mine 'lost'.
Date published: 2014-06-20
Rated 5 out of 5 by from What An Excellent Tool! I needed a tool to allow drilling and driving in a cramped space. This Adapter did the trick easily and inexpensively. Well-made and easy to use with fine features.
Date published: 2013-05-31
  • y_2017, m_4, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3ZX08, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.