Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1-1/8" Blade Stroke Reciprocating Saw, 0 to 2800 Strokes per Minute, 8.8 lb.

  • Item# 2VJ55
  • Mfr. Model# 6520-21
  • Catalog Page# 747
  • UNSPSC# 27112709
1-1/8" Blade Stroke Reciprocating Saw, 0 to 2800 Strokes per Minute, 8.8 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $233.75 / each

Get This Price

$187.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sawzall® Plus features an adjustable shoe, keyless blade clamp, and rubber boot for superior gripping and operator comfort. It includes a plastic carrying case.

Sawzall® is a registered trademark of the Milwaukee Electric Tool Company.

View More

Technical Specs

  • Item Reciprocating Saw
  • Blade Stroke 1-1/8"
  • Strokes per Minute 0 to 2800
  • Amps 13.0
  • Adjustable Shoe Yes
  • Keyless Blade Clamp Yes
  • Cord Length 8 ft.
  • Corded/Cordless Corded
  • Number of Conductors 3
  • Tool Length 18-3/4"
  • Tool Weight 8.8 lb.
  • Voltage 120VAC
  • Features Orbital Action, Soft Grip Handle, Gear Protecting Clutch
  • Includes Orbital Sawzall(R) Recip Saw, Carrying Case
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


1-1/8 In Blade Stroke Reciprocating Saw, 0 to 2800 Strokes per Minute, 8.8 lb. is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from Great tool! Very powerful and great control with the orbital control. The tool is a little heavy but the power makes up for it as lighter tools in the same class are less powerful. The blade release is textured with nubs on the sides and on the forward edge of the collar so you don't have to have the blade plunger in the forward position in order to change blades. The orbital control is a slider for dialing in variable amounts of orbital action for different applications and that is my favorite part. I typically go for a more refined tool than just for power and this has plenty of power and as much refinement as you could ask for in a reciprocating saw. Being able to easily adjust how far the shoe extends is another big plus, especially when cutting metals because it allows you to use several different areas of the blade as the cutting edges dull.
Date published: 2016-03-09
Rated 5 out of 5 by from Lives up to its name Powerful, sturdy, and fast. It is a tad heavy, but you won't have to hold it very long to slice through whatever it is. I've yet to find anything on the farm that it can't handle with the right blade and good technique (up to and including 2"X6"X.25" steel structural tubing).
Date published: 2014-05-18
Rated 4 out of 5 by from "May never use a hacksaw again." I used a sazall 20 years ago and hated it, to heavy and to much vibration and it was hard to cut a straight line. Milwaukee Sawzall has come a long way. I've been remodeling a pourch on a 1930's house, and there have been a lot of rotted wood and hard 16 penny nails, the Milwaukee Sawzall buzed through them quickly and with very little vibration. Cut through a 5 x 8 solid beam with ease, and a very straight line. Wish I'd gotten one sooner.
Date published: 2013-08-09
Rated 5 out of 5 by from One of my best tool purchases I am using it for sawing away at the stump of a decent-size arborvitae shrub that died. It is easy to handle, easy to guide. So far I have used it just for cutting wood. It is definitely one of my best tool investments.
Date published: 2012-03-20
  • y_2017, m_2, d_19, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_2VJ55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.