Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

1-1/4" Blade Stroke Reciprocating Saw, 0 to 3000 Strokes per Minute, 9.8 lb.

  • Item# 4YE49
  • Mfr. Model# 6536-21
  • Catalog Page# 921
  • UNSPSC# 27112709
1-1/4" Blade Stroke Reciprocating Saw, 0 to 3000 Strokes per Minute, 9.8 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $179.49 / each Offer Ends 09/30/16

Price $249.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reciprocating Saw
  • Blade Stroke 1-1/4"
  • Strokes per Minute 0 to 3000
  • Amps 13.0
  • Adjustable Shoe Yes
  • Keyless Blade Clamp Yes
  • Cord Length 8 ft.
  • Number of Conductors 3
  • Tool Length 18-3/4"
  • Tool Weight 9.8 lb.
  • Voltage 120VAC
  • Features Orbital Action, Soft Grip Handle, Anti-Vibration System
  • Includes Sawzall(R) Recip Saw, Carrying Case
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Best Saw ever built. Had mine for 8 yrs. Had for 8 yrs. ordered a new one. Been in the construction business for 25+ years own the (others) nothing compares.Don't waste your monies on anything else. September 1, 2014
Rated 5 out of 5 by THE BEST TOOL I EVER GOT REMODELED 2 HOUSED AND DID TREE CUTTING, CURRENTLY REMODELING A THIRD HOME September 30, 2012
  • 2016-08-25 T02:36:14.961-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4YE49, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.