Skip Content
ST
MILWAUKEE

High Speed Steel Quick Change Hole Saw Arbor, Hex, 1/4" dia. x 3-1/2" L Pilot Drill Size

  • Item # 5TJD1
  • My Part #
  • Mfr. Model # 49-56-7210
  • Catalog Page # 728
  • UNSPSC # 27112826
Quick Change Mandrel,1/2in-20 Thread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hole Saw Product Grouping Hole Saw Accessories
  • Item Quick Change Hole Saw Arbor
  • Shank Size 3/8"
  • Shank Shape Hex
  • Thread Size 1/2"-20
  • Fits Hole Saw Dia. Up to 1-3/16"
  • Pilot Drill Size 1/4" dia. x 3-1/2" L
  • Material High Speed Steel
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • For Use With Drill Chucks 3/8" and larger
  • Includes Thunderbolt(R) Pilot Bit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


High Speed Steel Quick Change Hole Saw Arbor, Hex, 1/4 In dia. x 3-1/2 In L Pilot Drill Size is rated 1.8 out of 5 by 5.
Rated 1 out of 5 by from Good Idea but quick release Fails 100% The very reason to use this arbor over my others in both professional engineering and advanced hobby doityourselfing, is ruined by the fact this arbor over-tightens and jams the "quick release" every time. Currently I have a hole saw so jammed onto the arbor I have been unable to remove it even in a table vise. UNSAT. Bad design.
Date published: 2015-12-11
Rated 1 out of 5 by from great if it worked worse than normal arbor. as with the first review after the first use i had to take it to the shop put it in the vise and use slip plyers to remove the bit. hole saws are great, twist release is worse than useless.
Date published: 2015-11-20
Rated 1 out of 5 by from Doesn't work The quick release does not work at all. Need Pliers and vise to get the bit off.
Date published: 2015-01-31
Rated 1 out of 5 by from Doesn't help Could not remove hole saw, despite twisting. Lightly at first and then using vise and pliers.
Date published: 2012-08-12
Rated 5 out of 5 by from professional handsdown i use this product in my workshop and professional pipe buisness
Date published: 2012-04-23
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_5TJD1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.