Skip Content

WV
MILWAUKEE

Press Tool Kit,18.0V,Li-Ion Battery

  • Item # 65MV82
  • My Part #
  • Mfr. Model # 2674-22P 2703-22
  • Catalog Page # N/A
  • UNSPSC # 27111518
Press Tool Kit,18.0V,Li-Ion Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Press Tools

Technical Specs

  • Item Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Use With Pipe/Tubing Material PEX
  • Short Throw/Long Throw Short Throw
  • Approximate Cycle Time 3.0 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series M18
  • Brushless Motor Yes
  • Tool Length 13.6"
  • Auto-Cycle Yes
  • Battery Capacity 2.0 Ah
  • Tool Weight 4.8 lb.
  • Includes (2) M18 2.0Ah REDLITHIUM(TM) Compact Batteries, M18(TM) and M12(TM) Multi-Voltage Charger, 1/2" Viega Pureflow Jaw, 3/4" Viega Pureflow Jaw, 1" Viega Pureflow Jaw, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None