Skip Content

DV
MILWAUKEE

Press Tool Kit,18.0V,Force 3.6 tons

  • Item # 53AY93
  • My Part #
  • Mfr. Model # 2673-20L
  • Catalog Page # 864
  • UNSPSC # 27111507
Press Tool Kit,18.0V,Force 3.6 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Press Tools

Product Details

FORCE LOGIC™ delivers enhanced productivity by allowing you to cut, fasten, and connect using one interchangeable battery platform. Compact and light, this tool works on most major brands of fittings. In-line design provides access to nearly anywhere you can fit your arm. REDLINK™ technology lets the tool automatically complete each press once engaged. A green light indicates full cycle has been completed. Reliable, rechargeable REDLITHIUM™ battery provides outstanding run time. Brushless motor for 50,000 cycle calibration intervals and faster cycle time.

View More

Technical Specs

  • Item Cordless Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Press Tool Jaw/Pipe Capacity 1/2" to 4 1/2" to 2"
  • Use With Pipe/Tubing Material Various Materials
  • Short Throw/Long Throw Long Throw
  • Crimping Force 3.6 tons
  • Approximate Cycle Time 5.0 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series M18(TM)
  • Brushless Motor No
  • Tool Length 19-1/8"
  • Auto-Cycle Yes
  • Pre-Press Battery Check Yes
  • Calibration Interval 40,000 Cycles
  • Battery Included (2) Mfr. No. 48-11-1828
  • Battery Pack Replacement Mfr. No. 48-11-1828
  • Battery Capacity 3.0Ah
  • Tool Weight 8.5 lb.
  • Features Balanced In-Line Design, Press Indicator Provides Visual Assurance of Quality Connection, Long Stroke for Pressing Larger Dimensions and More Demanding Pipe
  • Includes (2) M18 REDLITHIUM Extended Capacity Batteries, M18, M12 Multi-Voltage Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General