Skip Content

NC
MILWAUKEE

Press Tool Kit,12.0V,Force 2.7 tons

  • Item # 53AY76
  • My Part #
  • Mfr. Model # 2473-20
  • Catalog Page # N/A
  • UNSPSC # 27111507
Press Tool Kit,12.0V,Force 2.7 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,040.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.18 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FORCE LOGIC™ delivers enhanced productivity by allowing you to cut, fasten, and connect using one interchangeable battery platform. Compact and light, this tool works on most major brands of fittings. In-line design provides access to nearly anywhere you can fit your arm. REDLINK™ technology lets the tool automatically complete each press once engaged. A green light indicates full cycle has been completed. Reliable, rechargeable REDLITHIUM™ battery provides outstanding run time. Brushless motor for 50,000 cycle calibration intervals and faster cycle time.

View More

Technical Specs

  • Item Cordless Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Press Tool Jaw/Pipe Capacity 1/2" to 1-1/4"
  • Use With Pipe/Tubing Material Various Materials
  • Short Throw/Long Throw Short Throw
  • Crimping Force 2.7 tons
  • Approximate Cycle Time 5.0 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series M12(TM)
  • Brushless Motor No
  • Tool Length 12-39/64"
  • Auto-Cycle Yes
  • Pre-Press Battery Check Yes
  • Calibration Interval 32,000 Cycles
  • Battery Included (2) Mfr. No. 48-11-2401
  • Battery Pack Replacement Mfr. No. 48-11-2401
  • Battery Capacity 1.5Ah
  • Tool Weight 3.8 lb.
  • Features In-Line Design for One-Handed Presses, Press Indicator Provides Visual Assurance of Quality Connection, Interchangeable Jaws
  • Includes (2) M12 REDLITHIUM Batteries, Battery Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.