Skip Content
ST
MILWAUKEE

Press Tool Kit,Li-Ion,18.0 Vol.

  • Item # 49EJ11
  • My Part #
  • Mfr. Model # 2674-22P
  • Catalog Page # 688
  • UNSPSC # 27111518
Press Tool Kit,Li-Ion,18.0 Vol. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $968.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to provide the power and performance that professionals require. The Milwaukee M18 PEX Press Tool includes the REDLITHIUM™ battery, which offers up to 40% more run time, 20% more power, and 50% more recharges than conventional Li-ion batteries. Operates down to 0°F for superior cold weather performance and runs cooler to help prevent overheating in hot weather.

View More

Technical Specs

  • Item Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Press Tool Jaw/Pipe Capacity Up to 1"
  • Short Throw/Long Throw Short Throw
  • Approximate Cycle Time 3.0 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series M18(TM)
  • Tool Length 13-39/64"
  • Auto-Cycle Yes
  • Pre-Press Battery Check No
  • Calibration Interval 50,000 Cycles
  • Battery Included (2) Mfr. No. 48-11-1820
  • Battery Pack Replacement Mfr. No. 48-11-1820
  • Battery Capacity 2.0Ah
  • Includes (2) M18(TM) REDLITHIUM Batteries, Pack, M18(TM), M12(TM) Multi-Voltage Charger, 1/2" Viega Pureflow Jaw, 3/4" Viega Pure Flow Jaw, 1" Viega Pure flow Jaw, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.