Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Power Source, 18.0V

  • Item# 24U077
  • Mfr. Model# 49-24-2371
  • Catalog Page# 848
  • UNSPSC# 27112709
Power Source,18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $38.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Source
  • Voltage 18.0
  • For Use With 24U041, 24U042, 24U043, 24U044, 24U045, 24U046, 24U047, 24U048, 24U049, 24U050, 24U051, 24U052, 24U053, 24U054, 24U055, 24U056, 24U057, 24U058, 24U059, 24U060, 24U061, 24U062, 24U063, 24U064, 24U065, 24U066, 24U067, 24U068, 24U069, 24U070, 24U071, 24U072, 24U073, 24U074, 24U075, 24U076, 24U077, 24U078, 24U081, 24U082, 24U083, 24U084, 24U085, 24U086, 24U087, 24U088, 24U089, 24U090
  • Features Powered USB Port Charges Portable Electronic Devices
  • Includes M18 Power Source
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Appears limited to 500mA on USB output Useful for keeping your electronics charged during a power failure, but the (apparent) 500mA USB output means charging modern cell phones or tablets will take a LONG time - 8 hours for my Nexus 7, which started at 18%. The M12 power source claims up to 2.1A output - more than 4 times the M18 power source output. It works fine for what it IS, but it should BE more. February 22, 2014
Rated 5 out of 5 by Amazing runtime I use this adapter with the 18V 2.0 battery and it runs the hole day. That"s a great idea from milwaukee October 3, 2013
  • 2016-07-23 T02:21:16.767-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_24U077, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.