Skip Content

DV
MILWAUKEE

Power Hand Clamp Max. Jaw Opening (In.) 4, Length (In.) 9-1/2

  • Item # 32TR89
  • My Part #
  • Mfr. Model # 48-22-3004
  • Catalog Page # N/A
  • UNSPSC # 27112103
Power Hand Clamp,4In,Resin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Milwaukee® +STOP LOCK™ Hand Clamps won’t back off material once the clamp force is applied. The non-ratcheting HEX release mechanism offers easy one-handed release and maximum staying power. Built with engineered polymer pads, Milwaukee Hand Clamps provide a secure hold on a variety of jobsite surfaces. The ergonomic anti-pinch handles provide a non-slip grip surface for maximum comfort and superior performance. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all hand clamps.

View More

Technical Specs

  • Item Power Hand Clamp
  • Size 4"
  • Max. Jaw Opening (In.) 4
  • Length (In.) 9-1/2
  • Tips High Grade Resin
  • Handle Resin
  • Material Resin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.