Navigation Menu New

Access My Account, Order History, Lists and more here.

3ZX11 48-39-0561 UNSPSC # 23172007

Portable Band Saw Blade, 44 7/8 in Blade Length, 14/18 Teeth per Inch, Bi-Metal Blade Material

  • Item # 3ZX11
  • Mfr. Model # 48-39-0561
  • UNSPSC # 23172007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These band saw blades for are used in deep-cut portable band saws that have a cutting capacity up to 5". They are used to cut metal pipe, strut channel, and threaded rod.

Tap image to zoom.

Roll over image to zoom.

Portable Band Saw Blade, 44 7/8 in Blade Length, 14/18 Teeth per Inch, Bi-Metal Blade Material

  • Item # 3ZX11
  • Mfr. Model # 48-39-0561
  • UNSPSC # 23172007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These band saw blades for are used in deep-cut portable band saws that have a cutting capacity up to 5". They are used to cut metal pipe, strut channel, and threaded rod.

Technical Specs

  • Item Portable Band Saw Blade
  • For Use With Saw Type Portable Band Saws
  • Primary Material Application Metal
  • Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys
  • Blade Length 44 7/8 in
  • Teeth per Inch 14/18
  • Blade Material Bi-Metal
  • Tip Material Metal
  • Blade Width 1/2 in
  • Blade Thickness 0.02 in
  • Metal Cutting Type Thin Metal

These band saw blades for are used in deep-cut portable band saws that have a cutting capacity up to 5". They are used to cut metal pipe, strut channel, and threaded rod.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top