Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MILWAUKEE

Permanent Industrial Marker with Fine Tip Size, Black/Red/Green/Blue

  • Item # 38UK70
  • Mfr. Model # 48-22-3106
  • Catalog Page # 2515
  • UNSPSC # 44121708
Permanent Industrial Marker with Fine Tip Size, Black/Red/Green/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $9.76 / pkg. of 4

List Price $10.84

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee® INKZALL® fine-point marker features a clog-resistant tip so you can write on dusty, wet, and oily surfaces. The durable tip writes on rough surfaces including OSB, concrete, and cinder block. Nontoxic ink dries in seconds to reduce smearing. Designed with convenient lanyard hole, antiroll body, and built-in storage clip for your hard hat.

View More

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size Fine
  • Color Black/Red/Green/Blue
  • Temp. Range 20 Degrees to 140 Degrees F
  • NSF Certified No
  • Tip Style Fine Line
  • Tip Material Acrylic
  • Dry Time 10 sec.
  • Actuation Type Capillary
  • Base Material Ink
  • Features Wear Resistant Tip, Clog Resistant Writes on Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti-Roll Design, Multiple Colors Allows for Differentiating Markings
  • Standards ASTM D 4236
  • Includes Black Fine Point, Blue Fine Point, Green Fine Point, Red Fine Point Markers
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.