Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MILWAUKEE

8-1/4" Panel Saw, 120 Voltage, 5800 No Load RPM, 50" Cutting Height

  • Item# 3EB50
  • Mfr. Model# 6480-20
  • Catalog Page# 754
  • UNSPSC# 27112709
8-1/4" Panel Saw, 120 Voltage, 5800 No Load RPM, 50" Cutting Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,757.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Material being ripped can move from right or left side; power unit can be changed from crosscutting to ripping. Vertical and horizontal scales help you make quick cuts within 1/32" in either direction. Includes rugged, self-support stand that folds into unit.

View More

Technical Specs

  • Item Panel Saw
  • Blade Dia. 8-1/4"
  • No Load RPM 5800
  • Voltage 120
  • Amps @ 120V 15.0
  • Cutting Height 50"
  • Cutting Thickness 1-3/4"
  • Cutting Accuracy +/- 0.03215"
  • Corded/Cordless Corded
  • Overall Height 70"
  • Overall Length 60"
  • Blade Guard Removable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


8-1/4 In Panel Saw, 120 Voltage, 5800 No Load RPM, 50 In Cutting Height is rated 3.5 out of 5 by 2.
Rated 2 out of 5 by from great 1st year, now going on 5 yr, most roller have locked up, or bent.
Date published: 2017-01-18
Rated 5 out of 5 by from I give 5 stars to this panel saw , we bought it 10 years ago and still going strog, i would recomended to any buyer.
Date published: 2015-02-10
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3EB50, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.