WV
MILWAUKEE

Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

  • Item # 19MU73
  • My Part #
  • Mfr. Model # 48-22-2101
  • Catalog Page # 801
  • UNSPSC # 27111701
Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $19.36 / each

Web Price $20.37

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose multi-bit screwdriver is ideal for a variety of projects. It features interchangeable bit heads to accommodate various screw types and sizes.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,ECX™,Slotted,Square
  • Screwdriver Tip Style Phillips/Slotted/Square
  • Sizes Included ECX(TM) #1, #2, Phillips #1, #2, Robertson Square Drive #2, Slotted 3/16", 1/4"
  • Handle Material Multi-Component
  • Overall Length 6"
  • Includes Wire Stripper, Loop Maker, Nutdriver 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Bit Style Single Ended
  • Driver Type 10-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Single End/Double End Single End
  • Bit Retainer Type Magnetic
  • Number of Pieces 8
  • Shank Type Solid
  • Shank Material Steel
  • Finish Chrome
  • Screwdriver Bit Material Steel
  • Drive Size 1/4"
  • Features Power Groove Bits for Power Tool Compatibility, Revolver Style Bit Storage, Extended Reach Design
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6 In Overall Length is rated 3.0 out of 5 by 2.
Rated 4 out of 5 by from Good design and quality, but read these tips! After using this for several months, I have a few tips to help you get the most from this tool. When new, the bits are difficult to remove. That's a good thing! We don't want bits slipping out by accident. But if yours are too difficult to remove, as mine were, you can fix that easily and fast. For one thing, you can just blow into the tubes. The moisture from your breath is enough to lightly lubricate the channel so the bits come out easier. You may decide that it a silly idea and looks even funnier. The other things I tried that works even better is to remove ALL the bits, then coat them with paste wax before putting them back. After just a few trips in and out, they glide easily, yet remain in place securely. Other have noted that the steel of the bits seems soft. Well, it IS compared to impact-bits. This is a hand tool. So long as you use the bits in a hand driver, they seem just fine to me. But they are quarter inch bits, so the temptation is there to use them in your dirll or driver. You can do that, but do so with care. You can easily chowder the bit if you run it hard in an impact driver. The handle is comfortable and provides good grip. The shape of the blade allows applying extra torque with a wrench or pliers, but again, this steel is not terribly hard, so some caution is advised. Other than those small things, this is a good tool that saves space by storing all the bits in the handle. I like tools that save weight and space. I just wish this was more reasonably priced and had better steel in the bits.
Date published: 2017-12-17
Rated 2 out of 5 by from Had high hopes I have lots of Milw tools for the past 35 years as a contractor ..... The 10-1 screwdriver is a good concept but they could have taken it to another level and made the bits of a different material . The chrome looks good but its soft . The screws are harder, in particular the phillips bits.
Date published: 2014-12-10
  • y_2019, m_4, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_19MU73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.