ST
MILWAUKEE

Mud Mixer, 18V, Battery Included, Cordless

  • Item # 419J57
  • My Part #
  • Mfr. Model # 2810-22
  • Catalog Page # 674
  • UNSPSC # 20122823
Mud Mixer, 18V, Battery Included, Cordless close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Masonry~Cordless Mud Mixers


$446.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Mud Mixer
  • Voltage 18
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series M18
  • No Load RPM 550
  • Chuck Size 1/2"
  • Max. Basket Diameter 8-1/2"
  • Max. Power 15 gal.
  • Battery Included REDLITHIUM(TM)
  • Corded/Cordless Cordless
  • Handle Type Dual Handles
  • Battery Pack Replacement 35GJ99
  • Chuck Keyed
  • Tool Length 16-39/64"
  • Tool Weight 7.7 lb.
  • Includes Chuck Key, Charger, (2) Batteries, Contractor Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms