Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MILWAUKEE

Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000/1700/900 Lumens, Bare Tool

  • Item# 49JR04
  • Mfr. Model# 2135-20
  • Catalog Page# N/A
  • UNSPSC# 39111516
Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000/1700/900 Lumens, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $600.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Job Site Lights
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type LED
  • Lumens 3000/1700/900
  • Focus Fixed
  • Light Output Mode High / Medium / Low
  • Series Milwaukee
  • Use With Battery Mfr. No. All Milwaukee M18 Series
  • Base Style Tripod
  • Water Penetration Rating IPX4
  • Number of Batteries 0
  • Beam Distance 250 ft.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Special Features 5 Second Set-Up, Multidirectional Light, Impact Resistant, Reinforced Legs, Built in M18 Charger, Covered AC Plug-In, 3 Independently Pivoting Light Heads, Protective Guard, Low Battery Indicator
  • Max. Height 84"
  • Tool Weight 18 lb.
  • Standards UL Listed
  • Includes Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.