Skip Content

WV
MILWAUKEE

Men's Red Heated Hoodie Kit, Size: L, Battery Included: Yes

  • Item # 49EH69
  • My Part #
  • Mfr. Model # 301R-21L
  • Catalog Page # 684
  • Catalog Group # J5094
  • UNSPSC # 46181533
Heated Hoodie Kit,L,Men's,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $186.50 / each

Web Price $186.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your chest and back warm in demanding conditions through the fall, winter, and spring with the battery-powered Milwaukee® M12™ Heated Hoodie. It is made with a durable cotton/polyester exterior and waffle-weave thermal lining, and features carbon fiber heating technology. The carbon fiber heating elements are woven between the rugged exterior material and thermal insulating liner, to help generate and maintain heat across core body areas without extra bulky layers. Kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.

View More

Technical Specs

  • Item Heated Hoodie Kit
  • Size L
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Red
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 2XKZ6
  • Color Red
  • Closure Type Zipper
  • Fits Chest Size 44"
  • Insulated No
  • Length 28"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Sleeve Length 36"
  • Includes Battery Holder
  • Style Number 301R
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.