Skip Content

DV
MILWAUKEE

Men's Red Heated Hoodie Kit, Size: S, Battery Included: Yes

  • Item # 49EH67
  • My Part #
  • Mfr. Model # 301R-21S
  • Catalog Page # 684
  • Catalog Group # J5094
  • UNSPSC # 46181533
Men's Red Heated Hoodie Kit, Size: S, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Product Details

Keep your chest and back warm in demanding conditions through the fall, winter, and spring with the battery-powered Milwaukee® M12™ Heated Hoodie. It is made with a durable cotton/polyester exterior and waffle-weave thermal lining, and features carbon fiber heating technology. The carbon fiber heating elements are woven between the rugged exterior material and thermal insulating liner, to help generate and maintain heat across core body areas without extra bulky layers. Kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.

View More

Technical Specs

  • Item Heated Hoodie Kit
  • Size S
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Red
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 2XKZ6
  • Color Red
  • Closure Type Zipper
  • Fits Chest Size 40"
  • Insulated No
  • Length 26"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Sleeve Length 34"
  • Includes Battery Holder
  • Style Number 301R
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms