Skip Content
C3
MILWAUKEE

Men's Red Heated Hoodie, Size: 2XL, Battery Included: No

  • Item # 49EH65
  • Mfr. Model # 301R-202X
  • Catalog Page # 695
  • Catalog Group # J5093
  • UNSPSC # 46181533
Men's Red Heated Hoodie, Size: 2XL, Battery Included:  No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $124.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made to help keep your chest and back warm in demanding conditions through the fall, winter, and spring, the battery-powered Milwaukee® M12™ Heated Hoodie helps you get reduce bulky layers. It's made with a durable cotton/polyester exterior and waffle-weave thermal lining.
The hoodie's carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery to provide all-day heat on a single battery charge. Battery sold separately. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior material and thermal insulating liner, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.

View More

Technical Specs

  • Item Heated Hoodie
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 48"
  • Color Red
  • Battery Included No
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery Holder
  • Sleeve Length 37-1/2"
  • Insulated No
  • Length 30"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.