Skip Content

DV
MILWAUKEE

Men's Red Heated Hoodie, Size: S, Battery Included: No

  • Item # 49EH61
  • My Part #
  • Mfr. Model # 301R-20S
  • Catalog Page # 684
  • Catalog Group # J5093
  • UNSPSC # 46181533
Heated Hoodie,S,Men's,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made to help keep your chest and back warm in demanding conditions through the fall, winter, and spring, the battery-powered Milwaukee® M12™ Heated Hoodie helps you get reduce bulky layers. It's made with a durable cotton/polyester exterior and waffle-weave thermal lining.
The hoodie's carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery to provide all-day heat on a single battery charge. Battery sold separately. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior material and thermal insulating liner, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.

View More

Technical Specs

  • Item Heated Hoodie
  • Size S
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Red
  • Battery Voltage 12
  • Number of Batteries 0
  • Charger Included No
  • Battery Included No
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Red
  • Closure Type Zipper
  • Fits Chest Size 40"
  • Insulated No
  • Length 26"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Sleeve Length 34"
  • Includes Battery Holder
  • Style Number 301R
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms