Skip Content

DV
MILWAUKEE

Men's Red Heated Hoodie, Size: L, Battery Included: Yes

  • Item # 22MH05
  • My Part #
  • Mfr. Model # 2371-L
  • Catalog Page # N/A
  • Catalog Group # H4617
  • UNSPSC # 46181533
Heated Hoodie,L,Men's,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ Heated Hoodie integrates 3 carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body.

View More

Technical Specs

  • Item Heated Hoodie
  • Size L
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Red
  • Battery Voltage 12
  • Charger Included Yes
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Red
  • Closure Type Zipper
  • Fits Chest Size 52"
  • Insulated No
  • Length 27-3/4"
  • Material 100% Thick Cotton Blend
  • Lining Material Waffle-Weave Polyester Thermal
  • Sleeve Length 36-3/4"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products