Skip Content

DV
MILWAUKEE

Men's Camo Heated Jacket, Size: 2XL, Battery Included: No

  • Item # 49EH24
  • My Part #
  • Mfr. Model # 221C-202X
  • Catalog Page # 684
  • Catalog Group # J5086
  • UNSPSC # 46181533
Men's Camo Heated Jacket, Size: 2XL, Battery Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eight-hour outdoor warmth is built into the Milwaukee® M12™ Realtree Xtra® Heated Jacket. Easy one-touch High/Medium/Low settings let you select the right amount of heat in the front/back heat zones and separately controlled front hand warmer pocket. The QuietShell stretch polyester exterior not only provides wind and water resistance, it helps reduce noise from movement. That plus the Realtree Xtra camouflage pattern help you move through woods unobtrusively.
The jacket has added stretch across the shoulders and back for easy movement. High loft insulation helps trap heat. Adjustable cuffs and waist plus a drop-tail extended back help with a snug fit.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.
The jacket is designed to work with the M12 REDLITHIUM™ battery, sold separately, to provide all-day warmth in fall, winter, and spring weather on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.

View More

Technical Specs

  • Item Heated Jacket
  • Size 2XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Camo
  • Battery Voltage 12
  • Number of Batteries 0
  • Charger Included No
  • Battery Included No
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 8 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Realtree Xtra(R) Camo
  • Closure Type Zipper
  • Fits Chest Size 48"
  • Insulated Yes
  • Length 31"
  • Material Polyester
  • Lining Material Polyester
  • Sleeve Length 37-1/2"
  • Includes Battery Holder with USB Charger
  • Style Number 221C
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms