Skip Content

WV
MILWAUKEE

Men's Camo Heated Jacket Kit, Size: L, Battery Included: Yes

  • Item # 32NM81
  • My Part #
  • Mfr. Model # 2387-L
  • Catalog Page # N/A
  • Catalog Group # H7656
  • UNSPSC # 46181533
Heated Jacket Kit,L,Men's,Camo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $251.00 / each

Web Price $342.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12 3-in-1 heated jacket combines a heated vest and weather resistant outer shell to set a new standard in cold-weather performance and versatility for the outdoorsman. Worn separately as a heated mid-layer or combined with the outer shell, the heated vest integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and pockets. The shell features high-loft insulation to maximize warmth while blending in with the natural colors of the fall, winter, and early spring.

View More

Technical Specs

  • Item Heated Jacket Kit
  • Size L
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Camo
  • Battery Voltage 12
  • Charger Included Yes
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Realtree Xtra(TM) Camo
  • Closure Type Zipper
  • Fits Chest Size 50"
  • Insulated Yes
  • Length 28"
  • Material Polyester
  • Lining Material Fleece
  • Sleeve Length 36"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.