Skip Content

WV
MILWAUKEE

Men's Camo Heated Jacket Kit, Size: 3XL, Battery Included: Yes

  • Item # 32NM72
  • My Part #
  • Mfr. Model # 2393-3X
  • Catalog Page # N/A
  • Catalog Group # H7654
  • UNSPSC # 46181533
Heated Jacket Kit,3XL,Men's,Camo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated jacket integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. The versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

View More

Technical Specs

  • Item Heated Jacket Kit
  • Size 3XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Camo
  • Battery Voltage 12
  • Charger Included Yes
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Realtree Xtra(TM) Camo
  • Closure Type Zipper
  • Fits Chest Size 60"
  • Insulated Yes
  • Length 31"
  • Material Polyester
  • Lining Material Fleece
  • Sleeve Length 38-1/4"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products