Skip Content


Men's Camo Heated Jacket, Size: M, Battery Included: No

  • Item # 32NM62
  • My Part #
  • Mfr. Model # 2392-M
  • Catalog Page # N/A
  • Catalog Group # H7653
  • UNSPSC # 46181533
Heated Jacket,M,Men's,Camo close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $142.00 / each

Web Price $195.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated jacket integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. The versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

View More

Technical Specs

  • Item Heated Jacket
  • Size M
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Camo
  • Battery Voltage 12
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Realtree Xtra(TM) Camo
  • Closure Type Zipper
  • Fits Chest Size 47"
  • Insulated Yes
  • Length 27"
  • Material Polyester
  • Lining Material Fleece
  • Sleeve Length 35-1/4"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.