Skip Content

DV
MILWAUKEE

Men's Realtree Xtra™ Camo Heated Hoodie, Size: L, Battery Included: No

  • Item # 32NM27
  • My Part #
  • Mfr. Model # 2382-L
  • Catalog Page # N/A
  • Catalog Group # H7647
  • UNSPSC # 46181533
Heated Hoodie,L,Men's,Camo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Product Details

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ Heated Hoodie integrates 3 carbon fiber heating elements between the exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas.  A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body. The hoodie maximizes warmth while blending in with the natural colors of the fall, winter, and early spring.

View More

Technical Specs

  • Item Heated Hoodie
  • Outerwear Style Hoodie
  • Gender Men's
  • Battery Voltage 12
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Realtree Xtra(TM) Camo
  • Closure Type Zipper
  • Fits Chest Size 52"
  • Insulated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products