Skip Content

DV
MILWAUKEE

Men's Camo Heated Hoodie Kit, Size: 2XL, Battery Included: Yes

  • Item # 32NM47
  • My Part #
  • Mfr. Model # 2385-2X
  • Catalog Page # N/A
  • Catalog Group # H7650
  • UNSPSC # 46181533
Men's Camo Heated Hoodie Kit, Size: 2XL, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Product Details

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ Heated Hoodie integrates 3 carbon fiber heating elements between the exterior and thermal liner to distribute and maintain heat across core body areas.  A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body. The hoodie maximizes warmth while blending in with the natural colors of prairie grasses, brush, sage, and rocky desert terrain.

View More

Technical Specs

  • Item Heated Hoodie Kit
  • Size 2XL
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Camo
  • Battery Voltage 12
  • Charger Included Yes
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Realtree Max-1(TM) Camo
  • Closure Type Zipper
  • Fits Chest Size 60"
  • Insulated No
  • Length 28-3/4"
  • Material Polyester
  • Lining Material Waffle-Weave Polyester Thermal
  • Sleeve Length 38-1/4"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products