Skip Content
WV
MILWAUKEE

Men's Realtree Max-1 Camo Heated Hoodie Kit, Size: M, Battery Included: Yes

  • Item # 32NM44
  • Mfr. Model # 2385-M
  • Catalog Page # N/A
  • Catalog Group # H7650
  • UNSPSC # 46181533
Men's Realtree Max-1  Camo Heated Hoodie Kit, Size: M, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Product Details

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ Heated Hoodie integrates 3 carbon fiber heating elements between the exterior and thermal liner to distribute and maintain heat across core body areas.  A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body. The hoodie maximizes warmth while blending in with the natural colors of prairie grasses, brush, sage, and rocky desert terrain.

View More

Technical Specs

  • Item Heated Hoodie Kit
  • Gender Men's
  • Size M
  • Fits Chest Size 48"
  • Color Realtree Max-1(TM) Camo
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery (2XKZ6) and Battery Charger (2XKZ7)
  • Sleeve Length 36"
  • Insulated No
  • Length 27-1/4"
  • Material Noise Reducing, Water Resistant Polyester
  • Lining Material Waffle-Weave Polyester Thermal
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms