Skip Content

DV
MILWAUKEE

Men's Yellow/Green M12® Cordless Heated Jacket, Size: 4XL, Battery Included: Yes

  • Item # 24U090
  • My Part #
  • Mfr. Model # 2347-4X
  • Catalog Page # N/A
  • Catalog Group # G7313
  • UNSPSC # 46181533
Cordless Heat Jacket,4XL,Mens,Lime Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Product Details

This battery-powered, fleece-lined jacket is water and wind resistant for a variety of cold job site conditions. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery delivers up to 6 hours of heat on a single charge. This multilayered jacket also features a zip-in removable hood and a hidden inside pocket to facilitate custom embroidery.

HeatedJacket


View More

Technical Specs

  • Item M12(R) Cordless Heated Jacket
  • Size 4XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Yellow/Green
  • Battery Voltage 12
  • Charger Included Yes
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Lime Green
  • Closure Type Zipper
  • Fits Chest Size 66"
  • Insulated Yes
  • Length 32"
  • Material Polyester
  • Lining Material Fleece
  • Sleeve Length 40.5"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products