Skip Content

DV
MILWAUKEE

Men's Yellow/Green Heated Hoodie, Size: S, Battery Included: No

  • Item # 22MH33
  • My Part #
  • Mfr. Model # 2376-S
  • Catalog Page # N/A
  • Catalog Group # H4622
  • UNSPSC # 46181533
Heated Hoodie,S,Men's,High Visibility close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heated Hoodie
  • Size S
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Yellow/Green
  • Battery Voltage 12
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color High Visibility
  • Closure Type Zipper
  • Fits Chest Size 44"
  • Insulated No
  • Length 26-3/4"
  • Material 100% Thick Cotton Blend
  • Standards ANSI/ISEA 107-2010 Class 2 Compliant
  • Lining Material Polyester Thermal
  • Sleeve Length 35"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products