WV
MILWAUKEE

Men's Gray Heated Jacket Kit, Size: M, Battery Included: Yes

  • Item # 49EH03
  • My Part #
  • Mfr. Model # 201G-21M
  • Catalog Page # N/A
  • Catalog Group # J5083
  • UNSPSC # 46181533
Men's Gray Heated Jacket Kit, Size: M, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Jacket Kit
  • Size M
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Gray
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 8 hr.
  • Replacement Battery 38D763
  • Color Gray
  • Closure Type Zipper
  • Fits Chest Size 42"
  • Insulated Yes
  • Length 28"
  • Material Polyester
  • Lining Material Polyester
  • Sleeve Length 35"
  • Includes Battery Holder with USB Charger
  • Style Number 201G
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms