WV
MILWAUKEE

Men's Gray Heated Hoodie Kit, Size: 3XL, Battery Included: Yes

  • Item # 49EH60
  • My Part #
  • Mfr. Model # 301G-213X
  • Catalog Page # 684
  • Catalog Group # J5092
  • UNSPSC # 46181533
Men's Gray Heated Hoodie Kit, Size: 3XL, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made to help keep your chest and back warm in demanding conditions through the fall, winter, and spring, the battery-powered Milwaukee® M12™ Heated Hoodie helps you get reduce bulky layers. It's made with a durable cotton/polyester exterior and waffle-weave thermal lining.
The hoodie's carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery to provide all-day heat on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather. The kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior material and thermal insulating liner, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.

View More

Technical Specs

  • Item Heated Hoodie Kit
  • Size 3XL
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Gray
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 2XKZ6
  • Color Gray
  • Closure Type Zipper
  • Fits Chest Size 50"
  • Insulated No
  • Length 31"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Sleeve Length 38"
  • Includes Battery Holder
  • Style Number 301G
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms