Skip Content

C3
MILWAUKEE

Men's Gray Heated Hoodie Kit, Size: S, Battery Included: 2XKZ6

  • Item # 49EH55
  • My Part #
  • Mfr. Model # 301G-21S
  • Catalog Page # 695
  • Catalog Group # J5092
  • UNSPSC # 46181533
Hoodie Kit,Mens,S,Gray,40 in Chest Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made to help keep your chest and back warm in demanding conditions through the fall, winter, and spring, the battery-powered Milwaukee® M12™ Heated Hoodie helps you get reduce bulky layers. It's made with a durable cotton/polyester exterior and waffle-weave thermal lining.
The hoodie's carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery to provide all-day heat on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather. The kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior material and thermal insulating liner, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.

View More

Technical Specs

  • Item Heated Hoodie Kit
  • Gender Men's
  • Size S
  • Fits Chest Size 40"
  • Color Gray
  • Battery Included 2XKZ6
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Battery Charger, Battery Holder
  • Sleeve Length 34"
  • Insulated No
  • Length 26"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Replacement Battery 2XKZ6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.