Skip Content

DV
MILWAUKEE

Men's Gray Heated Hoodie, Size: 2XL, Battery Included: Yes

  • Item # 22MH19
  • My Part #
  • Mfr. Model # 2373-2X
  • Catalog Page # N/A
  • Catalog Group # H4619
  • UNSPSC # 46181533
Men's Gray Heated Hoodie, Size: 2XL, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Hoodie
  • Size 2XL
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Gray
  • Battery Voltage 12
  • Charger Included Yes
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Gray
  • Closure Type Zipper
  • Fits Chest Size 60"
  • Insulated No
  • Length 28-3/4"
  • Material 100% Thick Cotton Blend
  • Lining Material Waffle-Weave Polyester Thermal
  • Sleeve Length 38-1/4"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products