Skip Content

C3
MILWAUKEE

Men's Black Heated Vest, Size: M, Battery Included: No

  • Item # 49EH86
  • My Part #
  • Mfr. Model # 271B-20M
  • Catalog Page # 695
  • Catalog Group # J5097
  • UNSPSC # 46181507
Vest,Mens,M,Black,42 in. Chest Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® M12™ Heated Ripstop Vest is designed for three-season warmth and versatility in demanding working conditions. Rugged, insulated, wind- and water-resistant, the vest is constructed with premium 900-denier ripstop fabric, a thermal fleece lining, and reinforced high-wear zones.
Its carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery, sold separately, to provide all-day heat on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas.

• Riveted and reinforced pockets
• Tarnish-resistant metal zippers

View More

Technical Specs

  • Item Heated Vest
  • Gender Men's
  • Size M
  • Fits Chest Size 42"
  • Color Black
  • Battery Included No
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery Holder
  • Insulated Yes
  • Length 26"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.