Skip Content

DV
MILWAUKEE

Men's Black Heated Vest, Size: S, Battery Included: No

  • Item # 49EH85
  • My Part #
  • Mfr. Model # 271B-20S
  • Catalog Page # 684
  • Catalog Group # J5097
  • UNSPSC # 46181507
Men's Black Heated Vest, Size: S, Battery Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Milwaukee® M12™ Heated Ripstop Vest is designed for three-season warmth and versatility in demanding working conditions. Rugged, insulated, wind- and water-resistant, the vest is constructed with premium 900-denier ripstop fabric, a thermal fleece lining, and reinforced high-wear zones.
Its carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery, sold separately, to provide all-day heat on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas.

• Riveted and reinforced pockets
• Tarnish-resistant metal zippers

View More

Technical Specs

  • Item Heated Vest
  • Size S
  • Outerwear Style Vest
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Number of Batteries 0
  • Charger Included No
  • Battery Included No
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 40"
  • Insulated Yes
  • Length 25"
  • Material Polyester
  • Lining Material Fleece
  • Includes Battery Holder
  • Style Number 271B
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms