Skip Content

ST
MILWAUKEE

Heated Jacket Kit,M,Men's,Black

  • Item # 49EH80
  • My Part #
  • Mfr. Model # 251B-21M
  • Catalog Page # 684
  • Catalog Group # J5096
  • UNSPSC # 46181533
Heated Jacket Kit,M,Men's,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $341.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warmth and versatility in demanding working conditions through the fall, winter, and spring months are built into the Milwaukee® M12™ Heated 3in1 Ripstop Jacket. It pairs a heated hoodie with a ripstop shell for warmth and versatility in demanding working conditions.
The hoodie is made to maintain heat across core body areas, with an insulating liner, carbon fiber heating elements, and a water-repellant shell.
The tough ripstop shell is insulated and wind- and water-resistant, with heavy-duty construction featuring 900-denier ripstop fabric and reinforced high-wear zones. Two large pockets add utility. It is designed for easy movement while working
The jacket's carbon fiber heating technology is designed to work with the M12 REDLITHIUM™ battery to provide all-day heat on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.
The kit is complete with a Milwaukee M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.

View More

Technical Specs

  • Item Heated Jacket Kit
  • Size M
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 8 hr.
  • Replacement Battery 38D763
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 44"
  • Insulated Yes
  • Length 28"
  • Material Polyester
  • Lining Material Taffeta
  • Sleeve Length 35-1/2"
  • Includes Battery Holder with USB Charger
  • Style Number 251B
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.