Skip Content

WV
MILWAUKEE

Men's Black Heated Jacket Kit, Size: 2XL, Battery Included: Yes

  • Item # 49EG93
  • My Part #
  • Mfr. Model # 201B-212X
  • Catalog Page # 695
  • Catalog Group # J5081
  • UNSPSC # 46181533
Heated Jacket Kit,2XL,Men's,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eight-hour warmth plus a place to recharge your personal electronic devices are built into the ready-for-work Milwaukee® M12™ Heated Jacket. Easy one-touch High/Medium/Low settings let you select the right amount of heat in the front/back heat zones and separately controlled front hand warmer pocket. Toughshell™ stretch polyester provides wind and water resistance, and can be worn in abrasive environments. The jacket has added stretch across the shoulders and back for easy movement. High loft insulation helps trap heat.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.
The jacket is designed to work with the M12 REDLITHIUM™ battery to provide all-day warmth in fall, winter, and spring weather on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather. The kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.

View More

Technical Specs

  • Item Heated Jacket Kit
  • Outerwear Style Jacket
  • Gender Men's
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 8 hr.
  • Replacement Battery 38D763
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 48"
  • Insulated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms