DV
MILWAUKEE

Men's Black Heated Hoodie, Size: M, Battery Included: No

  • Item # 49EH38
  • My Part #
  • Mfr. Model # 301B-20M
  • Catalog Page # 684
  • Catalog Group # J5089
  • UNSPSC # 46181533
Men's Black Heated Hoodie, Size: M, Battery Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your chest and back warm in demanding conditions through the fall, winter, and spring with the battery-powered Milwaukee® M12™ Heated Hoodie. It is made with a durable cotton/polyester exterior and waffle-weave thermal lining, and features carbon fiber heating technology. The carbon fiber heating elements are woven between the rugged exterior material and thermal insulating liner, to help generate and maintain heat across core body areas without extra bulky layers. Use with M12 REDLITHIUM™ battery packs, available separately.

View More

Technical Specs

  • Item Heated Hoodie
  • Size M
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Number of Batteries 0
  • Charger Included No
  • Battery Included No
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 42"
  • Insulated No
  • Length 27"
  • Material Cotton/Polyester
  • Lining Material Cotton/Polyester
  • Sleeve Length 35"
  • Includes Battery Holder
  • Style Number 301B
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms