Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Magnetic Drill Press, 120VAC, 1-1/4" Capacity Steel, 750/375 No Load RPM

  • Item# 3TB70
  • Mfr. Model# 4209-1
  • Catalog Page# 760
  • UNSPSC# 23101502
Magnetic Drill Press, 120VAC, 1-1/4" Capacity Steel, 750/375 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,914.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 82.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Milwaukee magnetic drill press features forward/reverse electronic feedback speed control, soft start, line lock-out, and 6-ft. safety chain.

View More

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120VAC
  • Capacity Steel 1-1/4"
  • Drill Travel 11"
  • Spindle Taper MT3
  • Amps 11.5
  • No Load RPM 750/375
  • Magnet Type Electro
  • Drill Point Pressure 1600 lb.
  • Corded/Cordless Corded
  • Drill to Center From Base 5-3/32"
  • Overall Height 25-1/4"
  • Tool Length 15"
  • Tool Weight 72.0 lb.
  • Motor Stock No. Included 1Y056
  • Motor Base No. Included 6Z362
  • Chuck Size 1-1/4"
  • Tap Size Capacity 1"
  • Motor HP 1.85
  • Reversible Yes
  • Features Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock Out
  • Includes 6-ft. Safety Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Magnetic Drill Press, 120VAC, 1-1/4 In Capacity Steel, 750/375 No Load RPM is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This product has great features if it worked. The very next day from receiving the mag drill our tool makers noticed grinding sounds from within the housing of the unit. Ended up sending the drill out for repair, only to have it fail again within a years time.
Date published: 2012-04-04
  • y_2017, m_4, d_22, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3TB70, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.