Skip Content

NC
MILWAUKEE

M186T Knockout Tool Kit

  • Item # 44ZL92
  • My Part #
  • Mfr. Model # 2677-20
  • Catalog Page # 677
  • UNSPSC # 27111505
M186T Knockout Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $914.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick connect alignment system allows for easy set-up without the tool in hand. EXACT™ punches and dies feature proprietary engraved crosshairs for accurate alignment.

• Compatible with most major brands of punches and dies

View More

Technical Specs

  • Item Cordless Knockout Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18
  • Max. Operating Force 6 tons
  • Max. Capacity Mild Steel 10 ga.
  • Max. Capacity Stainless Steel 14 ga.
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Included 38D765
  • Battery Pack Replacement 38D765
  • Battery Capacity 2.0 A/hr.
  • Features Compact Design Delivers Easiest Access in Crowded Enclosures, Lightest Weight for Best Portability, Fully Balanced for One-Handed Punching
  • Tool Length 11-5/8"
  • Tool Weight 3.33 lb.
  • Includes M18 Red lithium 2.0 Compact Battery, M12 and M18 Multi-Voltage Charger, 7/16" Draw Stud, 3/4" Quick Change Draw Stud, Quick Connect Alignment System and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.