ST
MILWAUKEE

18.0V Cordless Reciprocating Saw, Bare Tool, 1-1/8" Length of Stroke, Straight Cut

  • Item # 52WR78
  • My Part #
  • Mfr. Model # 2721-20
  • Catalog Page # 676
  • UNSPSC # 27112709
18.0V Cordless Reciprocating Saw, Bare Tool, 1-1/8" Length of Stroke, Straight Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® Tool M18 FUEL™ SAWZALL® Reciprocating Saw with ONE-KEY™ has a POWERSTATE™ brushless motor that delivers more cutting power and runtime to help increase productivity. To protect the tool and battery, the REDLINK PLUS™ Intelligence electronic system helps reduce damage caused by overloading or overheating. With ONE-KEY™, the tool can wirelessly connect to a smart phone application to customize, track and manage it. With the Unlimited Tool Customization feature, you can connect to the tool to access predetermined settings for specific fasteners and materials, or control the output speed and power for various tasks. When the tool hits the desired performance, the settings are saved to the memory of the tool, and the smartphone connection is no longer needed. The tool permits up to 4 custom settings that can be accessed with the touch of a button on the tool itself. You can also save many settings in the cloud and access them as needed. The ONE-KEY Integrated Tool Tracking feature provides visibility to how and where tools are being used. It can track tools within a 100 ft. range of phone. Because the application is built into the tool, the tool does not have to be charged, or have a battery in it, to be traceable. The cordless saw uses the M18™ REDLITHIUM™ XC4.0 Extended Capacity Battery Pack (sold separately).

View More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series M18 FUEL
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 3000
  • Cutting Action Straight
  • Brushless Motor Yes
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Blade Type 1/2" Universal Tang
  • Battery Included No
  • Battery Pack Replacement 38D762
  • Handle Type Soft Grip
  • Features Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides Overload Protection, One-Key(TM) Compatible Allows User to Customize, Track and Manage Tool's Performance and Location, Easily Toggle Between Up to Four Custom Performance Profiles That Can Be Saved to The Memory of The Tool, Quik-Lok(TM) Universal Keyless Blade Clamp, Keyless Adjustable Shoe, LED Light, Hang Hook
  • Tool Length 17-3/4"
  • Tool Weight 7.4 lb.
  • Included Charger No
  • Item Cordless Reciprocating Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.