Skip Content

DV
MILWAUKEE

M18 FUEL™ Cordless Reciprocating Saw Kit, 18.0 Voltage, Adjustable Shoe Design, Battery Included

  • Item # 52JA11
  • My Part #
  • Mfr. Model # 48-59-1890PS
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Reciprocating Saw Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Series M18 FUEL(TM)
  • Blade Type 1/2" Universal Tang
  • Corded/Cordless Cordless
  • Battery Included 45KM67
  • Battery Pack Replacement 45KM67
  • Battery Capacity 9.0Ah
  • Handle Type Soft Grip
  • Features Quik-lok(TM), LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, All-Weather Performance, Variable Speed Trigger
  • Tool Length 17-3/4"
  • Tool Weight 7.4 lb.
  • Includes Battery, Charger, Blade
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.